Label Maker Cartridge

Item #: 0082586

Cat #: MC1-1000-595-WT-BK

UPC: 662820999676

Call for price
Company wide:
0 in stock
Documents & Guides
Label Maker Cartridge, 1"X25' Indoor/Outdoor Vinyl, Color: Black on White, For Use With BMP41/BMP51/BMP53

Overview

Label Maker Cartridge, 1"X25' Indoor/Outdoor Vinyl, Color: Black on White, For Use With BMP41/BMP51/BMP53

Pliable vinyl with highly aggressive adhesive conforms well to smooth or rough surfaces such as pipes, panels, shelving, bins and equipment. ideal for production ID and lean 5S labeling. excellent resistance to oils, detergents, dirt, grime and many solvents. Label last up to 8 to 10 years outdoors.

Also known as: 662820999676, MC1-1000-595-WT-BK, BRAMC11000595WTBK

Specifications

Length: 25 in
Type: Permanent, Label
Width: 1 in
Material: Vinyl
Color: Black
Length: 25 in
Width: 1 in
Color: Black
Type: Permanent, Label
Material: Vinyl