LED Tape Light Kit, 3000K

Item #: 0082572

Cat #: HTL-WW

UPC: 714176004136

$ 113.65 EA
Company wide:
8 in stock
Documents & Guides
High Output IP54 LED Trulux 16.4ft Kit: 24V DC; 4.6W/ft; 285-310Lm/ft; CRI: 94+; Cuttable every 3.94"; 22ft max run; 0.65" LED spacing; cULus. Listed for dry/damp location; Includes: Attached 3ft lead wires, (3) TL-CONKIT, and (3) connector blocks.

Overview

High Output IP54 LED Trulux 16.4ft Kit: 24V DC; 4.6W/ft; 285-310Lm/ft; CRI: 94+; Cuttable every 3.94"; 22ft max run; 0.65" LED spacing; cULus. Listed for dry/damp location; Includes: Attached 3ft lead wires, (3) TL-CONKIT, and (3) connector blocks.

Jacketed FlexForm Tape Light with high output 5050 LEDs, two color temperatures and two LED spacings combines performance with versatility for indoor and outdoor use.

Also known as: 714176004136, HTL-WW, ALGHTLWW

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
IP/NEMA Rating: IP54
Length: 16.4 ft
Wattage: 4.600
Light Technology: LED
Color Temperature: 3000 (Warm White)
IP/NEMA Rating: IP54
Wattage: 4.600
Volts DC: 24
Length: 16.4 ft
Light Technology: LED