Dual Wattage 120V Ceiling-Mounted Heater, White, w/stat

Item #: 0082551

Cat #: E3038DWBW

UPC: 686334948838

$ 386.23 EA
Company wide:
0 in stock
Documents & Guides
3000 Series Fan Forced Ceiling Heater, 900/1800W, 120V, Wattage selectable at time of installation - models shipped wired to highest wattage, Fan purge circuit (has 2 wire control circuit for use with remote wall thermostat), Models may not be used with remote Double Pole thermostat, White grill

Overview

3000 Series Fan Forced Ceiling Heater, 900/1800W, 120V, Wattage selectable at time of installation - models shipped wired to highest wattage, Fan purge circuit (has 2 wire control circuit for use with remote wall thermostat), Models may not be used with remote Double Pole thermostat, White grill
Also known as: 686334948838, E3038DWBW, TPIE3038DWBW

Specifications

Volts AC: 120
Color: White
Wattage: 1800
Standards: California Proposition 65
Volts AC: 120
Wattage: 1800
Color: White
Standards: California Proposition 65