6" Rigid Steel 90° Sweep Elbow, 48" Radius

Item #: 0082541

Cat #: 6R90X48

UPC: 980020103526

$ 2480.22 EA
Company wide:
0 in stock
6 Inch Rigid Steel 90 Degree Sweep Elbow, 48 Inch Radius

Overview

6 Inch Rigid Steel 90 Degree Sweep Elbow, 48 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 980020103526, 6R90X48

Specifications

Material: Steel
Diameter: 6 in
Angle: 90°
Sweep Radius: 48 in
Material: Steel
Angle: 90°
Diameter: 6 in
Sweep Radius: 48 in