4" Rigid Steel 22-1/2° Elbow

Item #: 0082536

Cat #: 4R2212

UPC: 786692003702

$ 403.45 EA
Company wide:
61 in stock
4 Inch Rigid Steel 22-1/2 Degree Elbow

Overview

4 Inch Rigid Steel 22-1/2 Degree Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 786692003702, 4R2212

Specifications

Material: Steel
Diameter: 4 in
Angle: 22 1/2°
Material: Steel
Angle: 22 1/2°
Diameter: 4 in