HMND NMK045KB DIST 3PH 45KVA 480-20

Item #: 0082526

Cat #: NMK045KB

UPC: 803423017347

Company wide:
0 in stock
HMND NMK045KB GP TP1 3PH AL 4

Overview

HMND NMK045KB GP TP1 3PH AL 4
Also known as: 803423017347, NMK045KB, HMDNMK045KB

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y