2 X 4 Alum Cond Nipple

Item #: 0082489

Cat #: 24ANP

UPC: 786692013558

$ 61.62 EA
Company wide:
5 in stock
Documents & Guides
Conduit Nipple, 2" X 4", Material: Aluminum

Overview

Conduit Nipple, 2" X 4", Material: Aluminum
Also known as: 786692013558, 24ANP

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum