
2" Rigid Steel 90° Sweep Elbow, 48" Radius
Item #: 0082479
Cat #: 22422063
UPC: 786692003443
$ 592.53 EA
Company wide:
20
in stock
Documents & Guides
2 Inch Rigid Steel 90 Degree Sweep Elbow, 48 Inch Radius
Overview
2 Inch Rigid Steel 90 Degree Sweep Elbow, 48 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: 786692003443, 22422063, 2R90X48
Specifications
| Material: | Steel |
| Diameter: | 2 in |
| Angle: | 90° |
| Sweep Radius: | 48 in |
| Material: | Steel |
| Angle: | 90° |
| Diameter: | 2 in |
| Sweep Radius: | 48 in |