8V MAX* Gyroscopic Screwdriver

Item #: 0082475

Cat #: DCF680N2

UPC: 885911325325

Company wide:
0 in stock
8V Max Screwdriver, Gyroscopic gearbox: 0-430, Weight: 1.1 lb, Includes: 1/4" Hex Screwdriver, 2 8V Max Batteries, Charger

Overview

8V Max Screwdriver, Gyroscopic gearbox: 0-430, Weight: 1.1 lb, Includes: 1/4" Hex Screwdriver, 2 8V Max Batteries, Charger

The DEWALT Cordless Gyroscopic Screwdriver is the ideal tool for any professional looking for a compact, portable screwdriver with precise speed control. An adjustable 2-position handle allows for operation in either in-line or pistol-grip. This screwdriver is backed by a DEWALT 3 Year Limited Warranty for added peace of mind.

Also known as: 885911325325, DCF680N2, DEWDCF680N2

Specifications

Volts DC: 8
Amps: 1
Type: Kit, Lithium Battery, Screwdriver, Charger
Color: Yellow
Volts DC: 8
Type: Kit, Lithium Battery, Screwdriver, Charger
Amps: 1
Color: Yellow