Heat Shrink, Flame-Retardant, 600 - 1250 MCM, Black, 48" Long, 10/PK

Item #: 0082447

Cat #: HDT-3000-48"-Black-10 Pcs

UPC: 054007406556

Company wide:
0 in stock
Documents & Guides
MMMHD-3000-48A HEAT SHRINK

Overview

MMMHD-3000-48A HEAT SHRINK
Also known as: 054007406556, HDT-3000-48"-Black-10 Pcs, MMMHDT300048A

Specifications

Diameter: 1 in
Color: Black
Length: 48 in
Allowable Gauge Range: 600 - 1000
Diameter: 1 in
Length: 48 in
Color: Black
Allowable Gauge Range: 600 - 1000