LIT 6G1MW-LED 6" LED GIMBAL MODULE

Item #: 0082434

Cat #: 6G1MWLED

UPC: 889804156614

Company wide:
0 in stock
Documents & Guides
LIT 6G1MW-LED 6" LED GIMBAL MODULE

Overview

LIT 6G1MW-LED 6" LED GIMBAL MODULE
Also known as: 889804156614, 6G1MWLED, LIT6G1MWLED

Specifications

Color: White
Type: Trim
Wattage: 11
Material: Aluminum
Light Technology: LED
Color: White
Wattage: 11
Light Technology: LED
Type: Trim
Material: Aluminum