B22-240PLN 1-5/8IN SOLID PLAIN 20FT Deep Strut

Item #: 0082424

Cat #: B22240PLN

UPC: 781011211158

$ 4.91 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
B22-240PLN 1-5/8IN SOLID PLAIN 20FT Deep Strut

Overview

B22-240PLN 1-5/8IN SOLID PLAIN 20FT Deep Strut
Also known as: 781011211158, B22240PLN, BLIB22240PLN

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Plain
Height: 1 5/8 in
Material: Steel
Finish: Plain
Length: 20 ft
Width: 1-5/8 in