Deep Strut - No Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 20'

Item #: 0082422

Cat #: B22-240SS4

UPC: 781011211264

$ 21.10 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 20', Material: Stainless Steel 304

Overview

Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 20', Material: Stainless Steel 304
Also known as: 781011211264, B22-240SS4, BLIB22240SS4

Specifications

Height: 1 5/8 in
Length: 20 ft
Width: 1-5/8 in
Material: Stainless Steel 304
Height: 1 5/8 in
Width: 1-5/8 in
Length: 20 ft
Material: Stainless Steel 304