Cold Shrink, 900 to 1000 MCM, 12", Black

Item #: 0082378

Cat #: 8429-12

UPC: 054007423898

$ 125.11 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 900 MCM - 1000 MCM, Insulation Diameter Range: 1.27 Inch - 2.67 Inch, Relaxed Tube Length: 12.0 Inch. For use with all Solid Dielectirc Insulated Wires and Cable Under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

Overview

Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range: 900 MCM - 1000 MCM, Insulation Diameter Range: 1.27 Inch - 2.67 Inch, Relaxed Tube Length: 12.0 Inch. For use with all Solid Dielectirc Insulated Wires and Cable Under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.

3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. 

Also known as: 054007423898, 8429-12, MMM842912

Specifications

Volts AC: 1kV
Length: 12 in
Color: Black
Material: Rubber
Allowable Gauge Range: 900 - 1000
Volts AC: 1kV
Color: Black
Allowable Gauge Range: 900 - 1000
Length: 12 in
Material: Rubber