Pull Box, NEMA 1, Screw Cover, 8" x 8" x 6", Painted, No KOs

Item #: 0082289
Cat #: 886 SC NK
UPC: 782051222913
$ 18.45 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 6 Inch, Material: Steel, 12 Gauge, Finish: Gray Acrylic Electrocoat, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 6 Inch, Material: Steel, 12 Gauge, Finish: Gray Acrylic Electrocoat, No Knockouts
Also known as: 782051222913, 886 SC NK, CIR886SCNK

Specifications

Depth: 8 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 8 in
Width: 6 in
Depth: 8 in
Color: Gray
Height: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)