50 Amp Power Cord, 25 Ft.

Item #: 0082278

Cat #: 6389

UPC: 696471063899

$ 347.45 EA
Company wide:
19 in stock
Documents & Guides
50 Amp Power Cord, 125/250VAC, Plug: 14-50/Connector: CS6364, Cord: 6/4 Weather Resistant, 25 Foot Length

Overview

50 Amp Power Cord, 125/250VAC, Plug: 14-50/Connector: CS6364, Cord: 6/4 Weather Resistant, 25 Foot Length

Ensure your portable generator continuously provides optimal power to your home or recreation site. This power cord is designed for use with manual transfer switches and power inlet boxes up to 50 amps. With 25 feet of Thermoset Weather Resistant Compound rubber, this cord remains flexible in subzero temperatures. The harshest conditions are no match for this heavy-duty cord.

Also known as: 696471063899, 6389, GPS6389

Specifications

Length: 25 ft
Conductors: 4
NEMA Configuration: 14-50P
Standards: California Proposition 65
Length: 25 ft
NEMA Configuration: 14-50P
Conductors: 4
Standards: California Proposition 65