Wireway Reducer, Type 1, Lay-In, 8" to 6", Steel, Gray

Item #: 0082277

Cat #: 6688 FR

UPC: 782051110746

$ 188.80 EA
Company wide:
0 in stock
Documents & Guides
Wireway Reducer, NEMA Type 1, Lay-In, Screw Cover, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inch to 6 Inch.

Overview

Wireway Reducer, NEMA Type 1, Lay-In, Screw Cover, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inch to 6 Inch.
Also known as: 782051110746, 6688 FR, CIR6688FR

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in, 6 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in, 6 in
Color: Gray
Material: Steel