Pull Box, NEMA 1, Screw Cover, 6" x 6" x 6", Painted, No KOs

Item #: 0082275
Cat #: 666 SC NK
UPC: 782051221411
$ 15.18 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 6 Inch, Material: Steel, 12 Gauge, Finish: Gray Acrylic Electrocoat, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 6 Inch, Material: Steel, 12 Gauge, Finish: Gray Acrylic Electrocoat, No Knockouts
Also known as: 782051221411, 666 SC NK, CIR666SCNK

Specifications

Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Mounting: Wall
Depth: 6 in
Color: Gray
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)