Telescopic Fitting 3x3

Item #: 0082243

Cat #: 33 FTF

UPC: 782051110913

$ 250.72 EA
Company wide:
0 in stock
Circ-a-w 33ftf Nm1 Wirewy Tel escope

Overview

Circ-a-w 33ftf Nm1 Wirewy Tel escope

Circ-a-w 33ftf Nm1 Wirewy Tel escope 

Also known as: 782051110913, 33 FTF, CIR33FTF

Specifications

Width: 3 in
Color: Gray
Material: Steel
Height: 3 in
Width: 3 in
Material: Steel
Color: Gray
Height: 3 in