TYPE 12 SINGLE-DOOR ENCLOSURE, 30X24X10

Item #: 0082239

Cat #: 302410-12

UPC: 782051803402

$ 2206.89 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 SINGLE-DOOR ENCLOSURE, 30X24X10

Overview

TYPE 12 SINGLE-DOOR ENCLOSURE, 30X24X10
Also known as: 782051803402, 302410-12, CIR30241012

Specifications

Depth: 10 in
Width: 24 in
Height: 30 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 13
Depth: 10 in
Height: 30 in
Mounting: Wall
Width: 24 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 13