Pull Box, NEMA 1, Screw Cover, 24" x 24" x 12", Galvanized, No KOs

Item #: 0082230
Cat #: 242412 SC NK
UPC: 782051233315
$ 669.33 EA
Company wide:
1 in stock
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 24 Inch x 24 Inch x 12 Inch, Material: Steel, Finish: Galvanized, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 24 Inch x 24 Inch x 12 Inch, Material: Steel, Finish: Galvanized, No Knockouts
Also known as: 782051233315, 242412 SC NK, CIR242412SCNK

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1
Height: 24 in
Material: Steel
Depth: 12 in
Mounting: Wall
Width: 24 in
Height: 24 in
Depth: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)