MTR/BKR 480V W/TB 100A 7 PT

Item #: 0082222

Cat #: 217 MTB MS15

UPC: 782051450781

$ 2464.55 EA
Company wide:
0 in stock
Documents & Guides
MTR/BKR 480V W/TB 100A 7 PT

Overview

MTR/BKR 480V W/TB 100A 7 PT
Also known as: 782051450781, 217 MTB MS15, CIR217MTBMS15

Specifications

Gangs: 1
Material: Brass
Gangs: 1
Material: Brass