Pipe Clamp Kit, 2", Aluminum

Item #: 0082213

Cat #: CLMP-PIPE-20

UPC:

Call for price
Company wide:
1 in stock
Documents & Guides
Pipe Clamp Kit, 2" Diameter, Cast Aluminum

Overview

Pipe Clamp Kit, 2" Diameter, Cast Aluminum

The powder coated cast aluminum 2 piece clamps allows for quick installation of the braces,

available in 2 and 2-1/2 Inch

Also known as: CLMP-PIPE-20, SNMCLMPPIPE20

Specifications

Size: 2 in
Size: 2 in