Pull Box, NEMA 1, Screw Cover, 18" x 18" x 6", Painted, No KOs

Item #: 0082210
Cat #: 18186 SC NK
UPC: 782051230314
$ 191.81 EA
Company wide:
0 in stock
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 18 Inch x 6 Inch, Steel, 12 Gauge, Finish: Gray Acrylic Electrocoat, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 18 Inch x 6 Inch, Steel, 12 Gauge, Finish: Gray Acrylic Electrocoat, No Knockouts
Also known as: 782051230314, 18186 SC NK, CIR18186SCNK

Specifications

Depth: 18 in
Color: Gray
Height: 18 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Depth: 18 in
Height: 18 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)