TEL CAB SURFACE W/ KO 30X15X6

Item #: 0082205

Cat #: 30156 TCS

UPC: 782051202588

$ 823.52 EA
Company wide:
0 in stock
Documents & Guides
TEL CAB SURFACE W/ KO 30X15X6

Overview

TEL CAB SURFACE W/ KO 30X15X6
Also known as: 782051202588, 30156 TCS, CIR15306TCS

Specifications

Knockout Diameter: 1/2 in, 3/4 in, 1 in
Gangs: 1
Material: Steel
Depth: 3 7/16 in
Cubic Inches: 53 in³
Finish: Brass, Brushed Aluminum
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Material: Steel
Cubic Inches: 53 in³
Gangs: 1
Depth: 3 7/16 in
Finish: Brass, Brushed Aluminum