TEL CAB SURFACE W/ KO 12X12X6

Item #: 0082186

Cat #: 12126 TCS

UPC: 782051201284

$ 446.20 EA
Company wide:
0 in stock
Documents & Guides
TEL CAB SURFACE W/ KO 12X12X6

Overview

TEL CAB SURFACE W/ KO 12X12X6
Also known as: 782051201284, 12126 TCS, CIR12126TCS

Specifications

Height: 12 in
Mounting: Flush
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Mounting: Flush
Depth: 6 in
Color: Gray