Wireway, Type 1, Screw Cover, 12" x 12" x 48", No KOs

Item #: 0082182

Cat #: 121248 G NK

UPC: 782051107258

$ 790.07 EA
Company wide:
0 in stock
Documents & Guides
Type 1 Screw Cover Wireway, 12 Inch x 12 Inch x 4 Foot Long, Steel, Painted Gray, No Knockouts

Overview

Type 1 Screw Cover Wireway, 12 Inch x 12 Inch x 4 Foot Long, Steel, Painted Gray, No Knockouts
Also known as: 782051107258, 121248 G NK, CIR121248GNK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 48 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray
Length: 48 in