N3 SC ENCLOSURE 12X12X4

Item #: 0082181

Cat #: 12124 WPSC

UPC: 782051351309

$ 371.76 EA
Company wide:
0 in stock
Documents & Guides
N3 SC ENCLOSURE 12X12X4

Overview

N3 SC ENCLOSURE 12X12X4
Also known as: 782051351309, 12124 WPSC, CIR12124WPSC

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Color: Gray
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 3
Height: 12 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3
Width: 12 in
Color: Gray
Depth: 12 in