Wiring Trough, Type 3R, Screw Cover, 12" x 12" x 36", Gray, No KOs

Item #: 0082180

Cat #: 121236 GRT NK

UPC: 782051144758

$ 1198.14 EA
Company wide:
0 in stock
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inch Width, 12 Inch Depth, 3 Foot Length, No Knockouts

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inch Width, 12 Inch Depth, 3 Foot Length, No Knockouts
Also known as: 782051144758, 121236 GRT NK, CIR121236GRTNK

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Color: Gray
Material: Steel
Width: 12 in
Length: 36 in
IP/NEMA Rating: NEMA 3R