Wiring Trough, Type 3R, Screw Cover, 10" x 10" x 72", Gray, No KOs

Item #: 0082175

Cat #: 101072 GRT NK

UPC: 782051144475

$ 1114.54 EA
Company wide:
0 in stock
Documents & Guides
72.00 N3r Sc Straight Section W/o Ko

Overview

72.00 N3r Sc Straight Section W/o Ko
Also known as: 782051144475, 101072 GRT NK, CIR101072GRTNK

Specifications

Length: 72 in
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R
Length: 72 in
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R