Wireway, Type NEMA 3R, Screw Cover, 10" x 10" x 36", Steel, Gray, No KOs

Item #: 0082171

Cat #: 101036 GRT NK

UPC: 782051144260

$ 789.57 EA
Company wide:
0 in stock
Documents & Guides
Wireway Screw Cover, Size/Dims: 10" x 10" x 36", Material/Finish: Steel/Gray

Overview

Wireway Screw Cover, Size/Dims: 10" x 10" x 36", Material/Finish: Steel/Gray
Also known as: 782051144260, 101036 GRT NK, CIR101036GRTNK

Specifications

Depth: 10 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Length: 36 in
Material: Steel
Height: 10 in
Depth: 10 in
Color: Gray
Length: 36 in
Height: 10 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel