Wireway Tee, Type 1, 10" x 10", Steel, Gray

Item #: 0082169

Cat #: 1010 T

UPC: 782051109849

$ 710.02 EA
Company wide:
0 in stock
Documents & Guides
Wireway Tee, NEMA Type 1, Size: 10 x 10 Inch, Steel, Painted Powder Gray Finish

Overview

Wireway Tee, NEMA Type 1, Size: 10 x 10 Inch, Steel, Painted Powder Gray Finish
Also known as: 782051109849, 1010 T, CIR1010T

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel