MTR SKT 100A 7 PT

Item #: 0082166

Cat #: 1007CD

UPC: 782051394856

$ 279.41 EA
Company wide:
0 in stock
Documents & Guides
MTR SKT 100A 7 PT

Overview

MTR SKT 100A 7 PT
Also known as: 782051394856, 1007CD, CIR1007CD

Specifications

Phase: 3
Amps: 100
Jaws: 7
Mounting: Enclosure
Sockets: 1
Phase: 3
Jaws: 7
Sockets: 1
Amps: 100
Mounting: Enclosure