MTR/BKR 240V W/TB UG 100A 5 PT

Item #: 0082160

Cat #: U215 MTB

UPC: 782051451429

$ 1780.69 EA
Company wide:
0 in stock
Documents & Guides
MTR/BKR 240V W/TB UG 100A 5 PT

Overview

MTR/BKR 240V W/TB UG 100A 5 PT
Also known as: 782051451429, U215 MTB, CIRU215MTB

Specifications

No Specifications Available