Ct Meter Encl Ug 6 Pt

Item #: 0082159

Cat #: U121816

UPC: 782051490206

$ 4296.16 EA
Company wide:
1 in stock
Documents & Guides
CT Meter Socket and Enclosure Combo, Ring, 20 A, Underground, #14-#10 Line Lug Size, 6 Jaws, Number of Position 1, 3R, ANSI 61 Gray Paint, Galvanized Steel, Surface Mount

Overview

CT Meter Socket and Enclosure Combo, Ring, 20 A, Underground, #14-#10 Line Lug Size, 6 Jaws, Number of Position 1, 3R, ANSI 61 Gray Paint, Galvanized Steel, Surface Mount
Also known as: 782051490206, U121816, CIRU121816

Specifications

Mounting: Surface
Phase: 1
Amps: 20
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 20
Phase: 1
IP/NEMA Rating: NEMA 3R