100A, 1P, 5 Jaw, Meter Base

Item #: 0082158

Cat #: U121315

UPC: 782051470703

$ 537.02 EA
Company wide:
29 in stock
Documents & Guides
100 Amp, 1-Phase, 5 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top/Bottom Feed, NEMA 3R. HxWxD: 17" x 9-11/16" x 4-5/8, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

100 Amp, 1-Phase, 5 Jaw, Ring-Type. 3-Wire, 600V, Surface Mount, Top/Bottom Feed, NEMA 3R. HxWxD: 17" x 9-11/16" x 4-5/8, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

At Eaton, we work with our customers to understand their day-to-day challenges so that we can deliver innovative B-Line series products, services and tools that help customers minimize complexity, increase efficiency, and maximize their profit.

Also known as: 782051470703, U121315, CIRU121315

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Jaws: 5
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Volts AC: 600
Mounting: Surface
Jaws: 5
IP/NEMA Rating: NEMA 3R