N3R BUSWAY 400A 3 BUS 3 MTR

Item #: 0082152

Cat #: R1123 HC

UPC: 782051570878

$ 3030.02 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series bussed gutter and termination cabinets, 400 A, 3R, 10 kAIC, #4 - 600 MCM, 5 positions, 5/16" mounting holes for load lugs, Galvanized steel, 1Ø/3W, (2) 1/0-250 MCM cables, NEMA type 3R, 1Ø/3W, Surface mount

Overview

Eaton B-Line series bussed gutter and termination cabinets, 400 A, 3R, 10 kAIC, #4 - 600 MCM, 5 positions, 5/16" mounting holes for load lugs, Galvanized steel, 1Ø/3W, (2) 1/0-250 MCM cables, NEMA type 3R, 1Ø/3W, Surface mount

Eaton's B-Line series buss gutters and termination cabinets are a distribution point for multiple load applications, and are an economical solution for both pre-meter distribution or post-meter distribution applications up to 2000 amps.

Also known as: 782051570878, R1123 HC, CIRR1123HC

Specifications

No Specifications Available