Busway, 800A, 600V, 10kAIC

Item #: 0082149

Cat #: R1048 HEE

UPC: 782051183757

$ 8807.16 EA
Company wide:
0 in stock
Documents & Guides
Busway, 800 Amps, 600 Volts, 10kAIC, Bus Size: 1/4” x 4” AL, NEMA 3R

Overview

Busway, 800 Amps, 600 Volts, 10kAIC, Bus Size: 1/4” x 4” AL, NEMA 3R
Also known as: 782051183757, R1048 HEE, CIRR1048HEE

Specifications

Phase: 3
Type: Busway
Phase: 3
Type: Busway