Hub, 4" Conduit, for Meter Bases and Disconnects, Large

Item #: 0082142

Cat #: H-40

UPC: 782051411348

$ 157.04 EA
Company wide:
7 in stock
Documents & Guides
Hub, 4 Inch, Conduit, Raintight, Gasketless, 4 Screw Mounting, for Meter Bases and Disconnects

Overview

Hub, 4 Inch, Conduit, Raintight, Gasketless, 4 Screw Mounting, for Meter Bases and Disconnects
Also known as: 782051411348, H-40, CIRH40, Meter hub

Specifications

Size: 4 in
IP/NEMA Rating: NEMA 3R
Size: 4 in
IP/NEMA Rating: NEMA 3R