Hub, 3" Conduit, for Meter Bases and Disconnects, Large

Item #: 0082141

Cat #: H-30

UPC: 782051411300

$ 96.40 EA
Company wide:
152 in stock
Documents & Guides
3" Diameter, Rainproof Conduit/Plate Type Hub for Conduit Size: 3" (76.2 mm)

Overview

3" Diameter, Rainproof Conduit/Plate Type Hub for Conduit Size: 3" (76.2 mm)
Also known as: 782051411300, H-30, CIRH30

Specifications

Size: 3 in
Size: 3 in