Flush Trim Kit

Item #: 0082140

Cat #: FK2432

UPC: 782051402575

$ 243.74 EA
Company wide:
2 in stock
Documents & Guides
Flush Trim Kit for 24" x 32" Enclosure

Overview

Flush Trim Kit for 24" x 32" Enclosure
Also known as: 782051402575, FK2432, CIRFK2432

Specifications

Mounting: Flush
Mounting: Flush