JIC PANEL, FOR ENCLOSURE, 8X6

Item #: 0082135

Cat #: AW86P

UPC: 782051793208

$ 25.38 EA
Company wide:
0 in stock
Documents & Guides
JIC PANEL, FOR ENCLOSURE, 8X6

Overview

JIC PANEL, FOR ENCLOSURE, 8X6
Also known as: 782051793208, AW86P, CIRAW86P

Specifications

Color: White
Material: Steel
Height: 8 in
Width: 6 in
Color: White
Height: 8 in
Material: Steel
Width: 6 in