NEMA PANEL, FOR ENCLOSURE, 36X30

Item #: 0082129

Cat #: AW3630P

UPC: 782051794359

$ 592.80 EA
Company wide:
0 in stock
Documents & Guides
NEMA PANEL, FOR ENCLOSURE, 36X30

Overview

NEMA PANEL, FOR ENCLOSURE, 36X30
Also known as: 782051794359, AW3630P, CIRAW3630P

Specifications

Width: 30 in
IP/NEMA Rating: NEMA 1
Color: White
Material: Steel
Height: 36 in
Width: 30 in
Color: White
Height: 36 in
IP/NEMA Rating: NEMA 1
Material: Steel