NEMA PNL, ENC, 30X24

Item #: 0082127

Cat #: AW3024P

UPC: 782051794250

$ 371.16 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series fiberglass accessories, NEMA 4X, White powder coated, Steel, Fiberglass accessories, Fits 30" X 24" enclosures, Back panel, 12 gauge

Overview

Eaton B-Line series fiberglass accessories, NEMA 4X, White powder coated, Steel, Fiberglass accessories, Fits 30" X 24" enclosures, Back panel, 12 gauge

Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.

Also known as: 782051794250, AW3024P, CIRAW3024P

Specifications

Width: 24 in
Height: 30 in
IP/NEMA Rating: NEMA 1
Color: White
Material: Steel
Width: 24 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 30 in
Color: White