NEMA PANEL, FOR ENCLOSURE, 20X16

Item #: 0082125

Cat #: AW2016P

UPC: 782051793956

$ 171.27 EA
Company wide:
0 in stock
Documents & Guides
NEMA PANEL, FOR ENCLOSURE, 20X16

Overview

NEMA PANEL, FOR ENCLOSURE, 20X16
Also known as: 782051793956, AW2016P, CIRAW2016P

Specifications

Height: 20 in
IP/NEMA Rating: NEMA 1
Color: White
Width: 16 in
Material: Steel
Height: 20 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 16 in