NEMA PANEL, FOR ENCLOSURE, 16X12

Item #: 0082124

Cat #: AW1612P

UPC: 782051793857

$ 116.24 EA
Company wide:
0 in stock
Documents & Guides
NEMA PANEL, FOR ENCLOSURE, 16X12

Overview

NEMA PANEL, FOR ENCLOSURE, 16X12
Also known as: 782051793857, AW1612P, CIRAW1612P

Specifications

Height: 16 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: White
Material: Steel
Height: 16 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: White