JIC PNL, ENC, 14X12

Item #: 0082123

Cat #: AW1412P

UPC: 782051793802

$ 60.88 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series panels and panel accessories, NEMA 12, White powder coated, Galvanized steel, JIC and small panels, Panels and panel accessories, Panel

Overview

Eaton B-Line series panels and panel accessories, NEMA 12, White powder coated, Galvanized steel, JIC and small panels, Panels and panel accessories, Panel

Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.

Also known as: 782051793802, AW1412P, CIRAW1412P

Specifications

Width: 12 in
Color: White
Material: Steel
Height: 14 in
Width: 12 in
Material: Steel
Color: White
Height: 14 in