JIC PNL, ENC, 10X8

Item #: 0082122

Cat #: AW108P

UPC: 782051793406

$ 34.46 EA
Company wide:
4 in stock
Documents & Guides
Eaton B-Line series panels and panel accessories, NEMA 12, White powder coated, JIC panels can be installed in all JIC Enclosures, JIC and small panels, Panels and panel accessories, Galvanized panel

Overview

Eaton B-Line series panels and panel accessories, NEMA 12, White powder coated, JIC panels can be installed in all JIC Enclosures, JIC and small panels, Panels and panel accessories, Galvanized panel

Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.

Also known as: 782051793406, AW108P, CIRAW108P

Specifications

Width: 8 in
Color: White
Material: Steel
Height: 10 in
Width: 8 in
Material: Steel
Color: White
Height: 10 in