X Series Toggle Switch

Item #: 0082096

Cat #: XTD2B1ABP

UPC: 786685875040

Company wide:
0 in stock
X Series Toggle Switch, H x L x W: 2.25" x 0.63" x 1.13", ON-NONE-OFF Type, Single Pole

Overview

X Series Toggle Switch, H x L x W: 2.25" x 0.63" x 1.13", ON-NONE-OFF Type, Single Pole

Toggle Switch, X series, ON-NONE-OFF, single-pole, 0.25" spade termination

Also known as: 786685875040, XTD2B1ABP, CUTXTD2B1ABPS

Specifications

Amps: 20, 15
Poles: 1
Volts AC Range: 120 - 277
Amps: 20, 15
Volts AC Range: 120 - 277
Poles: 1