This product has been discontinued.

Disconnect Switch, 400A, 600VAC, 3P, Non-Fusible, NEMA 5/12
Item #: 0082091
Cat #: THN3365J
UPC: 783164087178
Company wide:
0
in stock
Discontinued
Documents & Guides
Disconnect Switch, 400 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 5/12, Heavy Duty
Overview
Disconnect Switch, 400 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 5/12, Heavy Duty
Also known as: 783164087178, THN3365J, ABBTHN3365J
Specifications
| Poles: | 3 |
| Amps: | 400 |
| Mounting: | Surface |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 12, NEMA 5 |
| Poles: | 3 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 12, NEMA 5 |
| Amps: | 400 |
| Volts AC: | 600 |